Shop All Air Cleaner Filters
Microsafe
Antimicrobial Filter, 12x20x1
Mfr # T10850-001
Zoro # G1952549
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x1
- MERV 6
- Nominal Height 12 in
- Nominal Width 20 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microsafe
- MFR # T10850-001
- Zoro # G1952549
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12x20x1 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Nominal Depth | 1 in |
Details
MERV | 6 |
Item | Antimicrobial Filter |
Frame Included | No |
Includes Frame | No |
Description
Antimicrobial Filter, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 20 in, Includes Frame No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x30x2 Hi-E 40 - MERV 8 (6 Pack) (20x30x2x1 HI (6 Pack))
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- HEIL QUAKER /ICP 1170063 Fan Timer Control (1170063)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- DURAFLOW FILTRATION Pre/Post Filter for Honeywell Air Cleaner Models F57A - (2-Pack) (A61254 - 2 Pack)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F590)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- RAYPAK Air Filter (012843F)
- FELLOWES True HEPA Filter for Fellowes 190 Air Purifiers (9287101)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- Microsafe Air Cleaner Filters