Shop All Peelers, Cutters and Slicers
Microplane
Microplane 44002 No.44002 Fine Grater
Mfr # 5272968
Zoro # G903968442
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microplane
- MFR # 5272968
- Zoro # G903968442
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Features
- Product Type: Fine Grater
- Material: Stainless Steel
- Color: Silver/Black
- Dishwasher Safe: Yes
- Finish: Polished
- Width: 3-3/8 in.
- Length: 10-3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100 (BWK2GALBAG)
- VULCAN HART Igniter (00-944255)
- FAME FABRICS Butcher Apron, F8, Black (18101)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter (TI-HOBES)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- DEXTER RUSSELL Scalloped Roast Slicer 12 In (29353)
- 1947KITCHEN Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set (TI-FARGP)
- NEMCO Dicer-1/4" Nem For - Part# N55500-1 (N55500-1)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- AMERICAN METALCRAFT 2 3/4 in Pizza Cutter (PPC2)
- Microplane Peelers, Cutters and Slicers