Shop All Peelers, Cutters and Slicers
Microplane
Microplane 40001 No.40001 Microplane Zester
Mfr # 6102487
Zoro # G603968407
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microplane
- MFR # 6102487
- Zoro # G603968407
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Features
- Product Type: Zester
- Material: Stainless Steel
- Color: Silver
- Finish: Polished
- Length: 12 in.
- Width: 1-5/16 in.
- Dishwasher Safe: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON CAPACITOR (P00340)
- BOBRICK Cover, Bottom Roll (357-119)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- MICROPLANE Microplane 44002 No.44002 Fine Grater (5272968)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- STARFRIT Easy Mandoline with 5 Blades (092944-002-AMAZ)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- DEXTER RUSSELL 4 in Basics® Griddle Scraper (P94850)
- CHEF N Chefn 102-239-011 VeggiChop Hand-powered Vegetable Chopper Assorted (6305916)
- CHEF CRAFT Apple Slicer/Corer Stainless (20021)
- Microplane Peelers, Cutters and Slicers