Shop All Industrial Markers
Micronova
Cleanroom Marker, 12 PK
Mfr # PEN-22IR
Zoro # G3977213
product price: $72.39
/pk 12, $6.03/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Cap Capped
- Irradiated Yes
- Marker Tip Fine
- Marker Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micronova
- MFR # PEN-22IR
- Zoro # G3977213
- Country of Origin United States
- Category Industrial Markers
Details
Item | Cleanroom Marker |
Marker Cap | Capped |
Irradiated | Yes |
Marker Tip | Fine |
Marker Ink Color | Blue |
Description
Cleanroom Marker, Irradiated Yes, Blue, Marker Tip Fine, Marker Cap Capped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 (60667)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Matte Silver (HGeS9615PK)
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- ZORO SELECT Industrial Marker, Jumbo Tip, Blue Color Family, Ink (19N840)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81221)
- MARSH Metal Paint Marker, Yllw, 88fx, PK12, Yellow Color Family, 12 PK (MK110YE)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Yellow (957-REG-FY)
- Micronova Industrial Markers