Shop All Transformers
Micron
Voltage Transformer, 350 VA, 120V, 600V
Mfr # B350WZ13XKF
Zoro # G308668954
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 350 VA
- Secondary Voltage 120 V-AC
- Power 350 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micron
- MFR # B350WZ13XKF
- Zoro # G308668954
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 600V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 350 VA |
Secondary Voltage | 120 V-AC |
Power | 350 VA |
Primary Voltage | 600 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- ACME ELECTRIC Low Voltage Distribution Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535153S)
- DWYER INSTRUMENTS AC Power Transformer, 40 VA, 24V, 120V (APT-40-1SN)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 240/480V AC (31EH43)
- REX POWER MAGNETICS Voltage Transformer, 120V, 347V (CS50E-A)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 208V AC (9070T500D14)
- Micron Power Distribution