Shop All Pens
Micron
Rollerball Pen, Stick, 0.25mm, Multi, PK6
Mfr # 30063
Zoro # G2313254
product price: $9.49
/pk 6, $1.58/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Blue, Red, Green, Purple, Brown
- Pen Type Stick
- Point Size Ultra Fine 0.25mm
- Color Black, Red, Blue, Green, Brown, Purple
- Barrel Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Ultra Fine 0.25mm |
Details
Ink Color | Black, Blue, Red, Green, Purple, Brown |
Pen Type | Stick |
Color | Black, Red, Blue, Green, Brown, Purple |
Barrel Color | Tan |
Pen Grip | None |
Features | Archival-Quality Ink |
Grip | Smooth |
Pen Ink Color | Black, Blue, Brown, Green, Purple, Red |
Pen Cushion | No |
Pen Tip | 0.25 mm |
Includes | One Each Color |
Barrel Material | Plastic |
Item | Rollerball Pen Set |
Includes Pen Cushion | Cushion Not Included |
Material | Plastic |
Description
Rollerball Pen Set, Pen Tip 0.25 mm, Barrel Material Plastic, Barrel Color Tan, Pen Grip None, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Blue, Brown, Green, Purple, Red, Features Archival-Quality Ink, Includes One Each Color, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- BUSINESS SOURCE Expanding File Legal 8 1/2" x 14" Sheet Size (26537)
- PILOT PEN, RBALL, G2 FN, BK, 2/PK (31031)
- INTEGRAL Integra Ball Chain Connection Replacement Counter Pen - Black (IN465429)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- ZEBRA PEN Retractable Pen Refill, Medium, 2/PK, Blue PK (ZEB87022)
- FISCH Pen Drill (FSN-322689)
- SANFORD SAN Fine Brush Tip Pens, Black (2011280)
- Micron Pens