Shop All Computer Memory
Micron
Micron MTA9ASF1G72PZ-2G9J3 DDR4-2933 8GB 1Gx72 ECC-REG CL21 Server Memory
Mfr # MTA9ASF1G72PZ-2G9J3
Zoro # G203775221
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micron
- MFR # MTA9ASF1G72PZ-2G9J3
- Zoro # G203775221
- UPC # 649528789716
- Country of Origin China
- Category Computer Memory
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Type: DDR4
- Capacity: 8GB
- Speed: PC4-23400 2933MHz
- Size & Bit: 1Gx72
- Pins: 288pin
- Single Rank: x 8
- Volatge: 1.2V
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery for Baoshi 6-DZM-20 6DZM20 Scooter Bike (ML22-12GEL89)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- KINGSTON Kingston KVR32S22S68 8GB 3200MHz DDR4 Non-ECC Cl22 Sodimm 1Rx16 Memory Module (KVR32S22S6/8)
- KINGSTON Beast 64GB DDR5 SDRAM Memory Kit (KF552C40BBAK2-64)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- Micron Computer Memory