Shop All Internal Hard Drives
Micron
Crucial Bx500 240Gb Client Drive - 3D Nand Sata 2.5 Ssd
Mfr # CT240BX500SSD1
Zoro # G9691248
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Width 2.8"
- Depth 4"
- Recording Capacity 240 GB
- Random 4KB Read 100000IOPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micron
- MFR # CT240BX500SSD1
- Zoro # G9691248
- UPC # 649528787323
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Width | 2.8" |
Depth | 4" |
Details
Item | Solid State Drive |
Recording Capacity | 240 GB |
Random 4KB Read | 100000IOPS |
Random 4KB Write | 80000IOPS |
Drive Interface Standard | SATA/600 |
Maximum Write Transfer Rate | 500 MB/s |
Form Factor | 2.5" |
Drive Interface | SATA |
Drive Type | Internal |
Maximum Read Speed | 540 MB/s |
Product Series | BX500 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- MICRON Crucial Mx500 500Gb 2.5 Inch Ssd (CT500MX500SSD1)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- Micron Internal Hard Drives