Shop All Coveralls & Overalls
This Product is Discontinued
Micromax
S, White, Zipper (Discontinued)
Mfr # PBLTG412-SM
Zoro # G3585959
This Product is Discontinued
Key Features
- Size S
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Primary Material MicroMax(R)
- Standards ASTM D3776, ASTM D5034, ASTM D5733, EN 1149
- Ankle Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG412-SM
- Zoro # G3585959
- UPC # 884404473772
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Fits Waist Size | 32 in |
Disposable Clothing Size | S |
Named Size | S |
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing, Hazard Type Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.