Shop All Disposable Suits & Coveralls
Micromax
Hooded Disposable Coveralls, White, Polyester Scrim, Zipper
Mfr # PBLTG428-SM
Zoro # G3877034
product price: $6.25
/ea
Sold in multiples of 25 for $156.25
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Size S
- Cuff Style Elastic
- Series MicroMax
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG428-SM
- Zoro # G3877034
- UPC # 884404473901
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | S |
Fits Chest Size | 36 in to 38 in |
Fits Waist Size | 32 in |
Height - Maximum | 69 in |
Height - Minimum | 62 in |
Named Size | S |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Hazard Type Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length (6AJ60)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44336)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 4X-Large, White, 21PK (KCC46127)
- Micromax Workwear and Protective Clothing