Shop All Disposable Suits & Coveralls
Micromax
Hooded Disposable Coveralls, White, Polyester Scrim, Zipper
Mfr # PBLTG428-5X
Zoro # G3873735
product price: $7.29
/ea
Sold in multiples of 25 for $182.25
$182.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Size 5XL
- Color White
- Fabric Weight 2.1 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG428-5X
- Zoro # G3873735
- UPC # 884404491554
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Waist Size | 62 in |
Fits Chest Size | 64 in to 66 in |
Height - Minimum | 77 in |
Named Size | 5XL |
Height - Maximum | 80 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Hazard Type Non-Hazardous Liquids, Height - Maximum 80 in, Height - Minimum 77 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- Micromax Workwear and Protective Clothing