Shop All Disposable Suits & Coveralls
Micromax
Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper
Mfr # PBLTG428-XL
Zoro # G3877454
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Size XL
- Fits Waist Size 45 in
- Fabric Weight 2.1 oz
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG428-XL
- Zoro # G3877454
- UPC # 884404473918
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Waist Size | 45 in |
Fits Chest Size | 48 in to 50 in |
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 67 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Hazard Type Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety C40 Top Case (03-521)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Matte Black) (HDFC-17KG)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- BDG Leather Gloves, M (20-1-10753-M)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- KLEENGUARD Disposable Coveralls, 4XL, 20 PK, Blue, SMMMS, Zipper (58517)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL720-XXL)
- CONDOR Collared Disposable Coveralls, 3XL, 6 PK, White, Zipper (30C563)
- Micromax Disposable Suits & Coveralls