Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Wrist, Ankle, Hood, 5XL, PK25, 5XL, 25 PK, White, MicroMax(R) NS
Mfr # 364198
Zoro # G7087249
product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Coverall Style Hooded Coverall
- Color White
- Material MicroMax(R) NS
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364198
- Zoro # G7087249
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Named Size | 5XL |
Details
Coverall Style | Hooded Coverall |
Item | Coveralls,Wrist,Ankle,Hood,5XL,PK25 |
Color | White |
Material | MicroMax(R) NS |
Cuff Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Coverall Material | MicroMax(R) NS |
Ankle Style | Elastic |
Accessory Type | Coveralls,Wrist,Ankle,Hood,5XL,PK25 |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Attached Hood | Yes |
Description
Coveralls,Wrist,Ankle,Hood,5XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Anti-Vibration Glove, L (A790)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- ANSELL Gloves, Size 10, PR (37-320)
- CALLOWAY MILLS Multi, 17 W x 29 L (121281729)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (51130-XL)
- Micromax Disposable Clothing