Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Wrist, Ankle, Hood, 2XL, PK25, 2XL, 25 PK, White, MicroMax(R) NS
Mfr # 364195
Zoro # G7082367
product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Coverall Style Hooded Coverall
- Material MicroMax(R) NS
- Color White
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364195
- Zoro # G7082367
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Coveralls,Wrist,Ankle,Hood,2XL,PK25 |
Coverall Style | Hooded Coverall |
Material | MicroMax(R) NS |
Color | White |
Cuff Style | Elastic |
Ankle Style | Elastic |
Coverall Material | MicroMax(R) NS |
Pathogen & Chemical Ratings | ASTM F1670 |
Accessory Type | Coveralls,Wrist,Ankle,Hood,2XL,PK25 |
Attached Hood | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Coveralls,Wrist,Ankle,Hood,2XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- PORTWEST Thermal Grip Glove, Med (A140)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- TRIMACO Coveralls Poly Lg (09903)
- Micromax Workwear and Protective Clothing