Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Open Wrist and Ankles, XL, PK25, XL, 25 PK, White, Microporous
Mfr # 364154
Zoro # G7152890
product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Ankle Style Open
- Material Microporous
- Color White
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364154
- Zoro # G7152890
- UPC # 751374364549
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Coveralls,Open Wrist and Ankles,XL,PK25 |
Ankle Style | Open |
Material | Microporous |
Color | White |
Coverall Material | MicroMax(R) NS |
Cuff Style | Open |
Pathogen & Chemical Ratings | ASTM F1670 |
Accessory Type | Coveralls,Open Wrist and Ankles,XL,PK25 |
Features | Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry |
Series | MicroMax |
Includes Boot Covers | Yes |
Ankle Closure | Open |
Packaging | Bulk |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Flame Resistance and Retardance Ratings | ASTM F1670 |
Description
Coveralls,Open Wrist and Ankles,XL,PK25, Ankle Closure Open, Color White, Cuff Style Open, Features Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry, Flame Resistance and Retardance Ratings ASTM F1670, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Floor Load Capacity Sign, C494RB (C494RB)
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, XL (22020G-XL)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- Micromax Disposable Clothing