Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Elastic Wrist, Ankles, XL, PK25, XL, 25 PK, White, MicroMax(R) NS
Mfr # 364174
Zoro # G7128451
product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Ankle Style Elastic
- Material MicroMax(R) NS
- Color White
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364174
- Zoro # G7128451
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Coveralls,Elastic Wrist,Ankles,XL,PK25 |
Ankle Style | Elastic |
Material | MicroMax(R) NS |
Color | White |
Cuff Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Coverall Material | MicroMax(R) NS |
Accessory Type | Coveralls,Elastic Wrist,Ankles,XL,PK25 |
Ankle Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Wrist Closure | Elastic |
Description
Coveralls,Elastic Wrist,Ankles,XL,PK25, Ankle Closure Elastic, Color White, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required Hard Hat Safety Glasses Hearing Protection (131967)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (109050)
- WOLVERINE Size 7.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-M)
- Micromax Disposable Clothing