Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Elastic Wrist, Ankles, L, PK25, L, 25 PK, White, MicroMax(R) NS
Mfr # 364173
Zoro # G7120316
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Ankle Style Elastic
- Material MicroMax(R) NS
- Color White
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364173
- Zoro # G7120316
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Named Size | L |
Details
Ankle Style | Elastic |
Item | Coveralls,Elastic Wrist,Ankles,L,PK25 |
Material | MicroMax(R) NS |
Color | White |
Coverall Material | MicroMax(R) NS |
Cuff Style | Elastic |
Accessory Type | Coveralls,Elastic Wrist,Ankles,L,PK25 |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Description
Coveralls,Elastic Wrist,Ankles,L,PK25, Ankle Closure Elastic, Color White, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL (4GE77)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- Micromax Workwear and Protective Clothing