Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Elastic Wrist, Ankles, 5XL, PK25, 5XL, 25 PK, White, MicroMax(R) NS
Mfr # 364178
Zoro # G7137831
product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Ankle Style Elastic
- Color White
- Material MicroMax(R) NS
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364178
- Zoro # G7137831
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Named Size | 5XL |
Details
Ankle Style | Elastic |
Item | Coveralls,Elastic Wrist,Ankles,5XL,PK25 |
Color | White |
Material | MicroMax(R) NS |
Coverall Material | MicroMax(R) NS |
Pathogen & Chemical Ratings | ASTM F1670 |
Cuff Style | Elastic |
Accessory Type | Coveralls,Elastic Wrist,Ankles,5XL,PK25 |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Description
Coveralls,Elastic Wrist,Ankles,5XL,PK25, Ankle Closure Elastic, Color White, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- TRIMACO SuperTuff Medium Reusable Painter's Coveralls (09901)
- Micromax Disposable Clothing