Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Elastic Wrist, Ankles, 4XL, PK25, 4XL, 25 PK, White, MicroMax(R) NS
Mfr # 364177
Zoro # G7141821
product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Ankle Style Elastic
- Material MicroMax(R) NS
- Color White
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364177
- Zoro # G7141821
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Named Size | 4XL |
Details
Ankle Style | Elastic |
Item | Coveralls,Elastic Wrist,Ankles,4XL,PK25 |
Material | MicroMax(R) NS |
Color | White |
Coverall Material | MicroMax(R) NS |
Pathogen & Chemical Ratings | ASTM F1670 |
Cuff Style | Elastic |
Accessory Type | Coveralls,Elastic Wrist,Ankles,4XL,PK25 |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Description
Coveralls,Elastic Wrist,Ankles,4XL,PK25, Ankle Closure Elastic, Color White, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342-YL)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 3X-Large, 4520-3XL, 20/Case (7000089643)
- Micromax Disposable Suits & Coveralls