Shop All Disposable Suits & Coveralls
Micromax
Coveralls, Elastic Wrist, Ankles, 2XL, PK25, 2XL, 25 PK, White, MicroMax(R) NS
Mfr # 364175
Zoro # G7146170
product price: $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Ankle Style Elastic
- Color White
- Material MicroMax(R) NS
- Pathogen & Chemical Ratings ASTM F1670
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364175
- Zoro # G7146170
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Ankle Style | Elastic |
Item | Coveralls,Elastic Wrist,Ankles,2XL,PK25 |
Color | White |
Material | MicroMax(R) NS |
Pathogen & Chemical Ratings | ASTM F1670 |
Cuff Style | Elastic |
Coverall Material | MicroMax(R) NS |
Accessory Type | Coveralls,Elastic Wrist,Ankles,2XL,PK25 |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Coveralls,Elastic Wrist,Ankles,2XL,PK25, Ankle Closure Elastic, Color White, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-2XLT (UHV563T-2XLT)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- TRIAMCO COVERALLS TYVEK 3XL (14125)
- Micromax Disposable Clothing