Shop All Accessories
Micromax
Coveralls, Elast Wrist, Ankle, Hood, XL, PK25
Mfr # 364194
Zoro # G7063528
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax(R) NS
- Size XL
- Coverall Style Hooded Coverall
- Pathogen & Chemical Ratings ASTM F1670
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364194
- Zoro # G7063528
- Country of Origin China
- Category Accessories
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Coveralls,Elast Wrist,Ankle,Hood,XL,PK25 |
Color | White |
Material | MicroMax(R) NS |
Coverall Style | Hooded Coverall |
Pathogen & Chemical Ratings | ASTM F1670 |
Ankle Style | Elastic |
Coverall Material | MicroMax(R) NS |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Attached Hood | Yes |
Ankle Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Description
Coveralls,Elast Wrist,Ankle,Hood,XL,PK25, Ankle Closure Elastic, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV48)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- ZEP-PRO Zep-Pro UGA-IWT1-CRZH-LBR Georgia Bulldogs Concho Emblem Crazyhorse Leather Bi-Fold Passcase Wallet (UGA-IWT1-CRZH-LBR)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 7 (R9-112-07)
- MYTEAM Pittsburgh Steelers Nylon Trifold Wallet (MY21337)
- OCCUNOMIX Shin Reflector (LUX-SG-Y)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- Micromax Accessories