Shop All Accessories
Micromax
Coveralls, Elast Wrist, Ankle, Hood, L, PK25
Mfr # 364193
Zoro # G7050760
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material MicroMax(R) NS
- Size L
- Coverall Style Hooded Coverall
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364193
- Zoro # G7050760
- Country of Origin China
- Category Accessories
Dimensions
Size | L |
Named Size | L |
Details
Item | Coveralls,Elast Wrist,Ankle,Hood,L,PK25 |
Color | White |
Material | MicroMax(R) NS |
Coverall Style | Hooded Coverall |
Coverall Material | MicroMax(R) NS |
Ankle Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Attached Hood | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Ankle Closure | Elastic |
Description
Coveralls,Elast Wrist,Ankle,Hood,L,PK25, Ankle Closure Elastic, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- GOLDBLATT INDUSTRIES 1878 Kneeler Board (G06966)
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, S, PK12 (3250S)
- RPS Arctic Cloth (8450-9)
- MAXSA INNOVATIONS Reflective Safety Band with 4 LED Lights (20024)
- RITZ Ritz MS213-Blue-Cam Western Rhinestone Buckle Cross Body Messenger Bag - Blue & Camo (MS213-Blue/Cam)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- PAULSON Goggle Strap Assembly, Black, Rubber (510-SSA)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- EN ROUTE TRAVELWARE En Route Travelware 61 Arm Wallet Black (61)
- Micromax Workwear and Protective Clothing