Shop All Disposable Suits & Coveralls
Micromax
Coverall, Wrist, Ankle, Hood, Boot, XL, PK25, XL, 25 PK, White, Microporous
Mfr # 364354
Zoro # G7050331
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Coverall Style Hooded Coverall
- Color White
- Material Microporous
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364354
- Zoro # G7050331
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Coverall Style | Hooded Coverall |
Item | Coverall,Wrist,Ankle,Hood,Boot,XL,PK25 |
Color | White |
Material | Microporous |
Coverall Material | MicroMax(R) NS |
Ankle Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Cuff Style | Elastic |
Accessory Type | Coverall,Wrist,Ankle,Hood,Boot,XL,PK25 |
Series | MicroMax |
Features | Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Attached Hood | Yes |
Ankle Closure | Attached Boots |
Includes Boot Covers | Yes |
Packaging | Bulk |
Wrist Closure | Elastic |
Flame Resistance and Retardance Ratings | ASTM F1670 |
Description
Coverall,Wrist,Ankle,Hood,Boot,XL,PK25, Ankle Closure Attached Boots, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue (MSBL-03-R7)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- TRIMACO SuperTuff Medium Reusable Painter's Coveralls (09901)
- Micromax Workwear and Protective Clothing