Shop All Disposable Suits & Coveralls
Micromax
Coverall, Wrist, Ankle, Hood, Boot, 5XL, PK25, 5XL, 25 PK, White, Microporous
Mfr # 364358
Zoro # G7130560
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Coverall Style Hooded Coverall
- Material Microporous
- Color White
- Coverall Material MicroMax(R) NS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364358
- Zoro # G7130560
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Named Size | 5XL |
Details
Coverall Style | Hooded Coverall |
Item | Coverall,Wrist,Ankle,Hood,Boot,5XL,PK25 |
Material | Microporous |
Color | White |
Coverall Material | MicroMax(R) NS |
Cuff Style | Elastic |
Ankle Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Accessory Type | Coverall,Wrist,Ankle,Hood,Boot,5XL,PK25 |
Series | MicroMax |
Features | Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry, Breathable for Worker Comfort |
Ankle Closure | Attached Boots |
Flame Resistance and Retardance Ratings | ASTM F1670 |
Includes Boot Covers | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Packaging | Bulk |
Wrist Closure | Elastic |
Attached Hood | Yes |
Description
Coverall,Wrist,Ankle,Hood,Boot,5XL,PK25, Ankle Closure Attached Boots, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry, Breathable for Worker Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- PIP Hardcap A1 Bump Cap, Hi-Vis Orange (282-ABR170-OR)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L (5045L)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- Micromax Disposable Suits & Coveralls