Shop All Disposable Suits & Coveralls
Micromax
Coverall, Wrist, Ankle, Hood, Boot, 2XL, PK25, 2XL, 25 PK, White, Microporous
Mfr # 364355
Zoro # G7068960
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Coverall Style Hooded Coverall
- Material Microporous
- Color White
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # 364355
- Zoro # G7068960
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Named Size | 2XL |
Details
Item | Coverall,Wrist,Ankle,Hood,Boot,2XL,PK25 |
Coverall Style | Hooded Coverall |
Material | Microporous |
Color | White |
Cuff Style | Elastic |
Coverall Material | MicroMax(R) NS |
Ankle Style | Elastic |
Pathogen & Chemical Ratings | ASTM F1670 |
Accessory Type | Coverall,Wrist,Ankle,Hood,Boot,2XL,PK25 |
Series | MicroMax |
Features | Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry |
Ankle Closure | Attached Boots |
Packaging | Bulk |
Attached Hood | Yes |
Pathogen and Chemical Ratings | Meets ASTM F1670 |
Flame Resistance and Retardance Ratings | ASTM F1670 |
Wrist Closure | Elastic |
Includes Boot Covers | Yes |
Description
Coverall,Wrist,Ankle,Hood,Boot,2XL,PK25, Ankle Closure Attached Boots, Attached Hood Yes, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Breathable for Worker Comfort, Microporous Protection from Dirt, Grease, Grime and Light Chemical Splashes, These MicroMax(R) NS Coveralls from Lakeland are an Economical Alternative to Prevent and Control Diseases in Livestock and Poultry Operations, This Lightweight Coverall is Strong, Wet or Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, White/Red (VG-4000-C)
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red (A1106KARED16274)
- HONEYWELL NORTH Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (BC86010000)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 25 Pack (TY125SWH2X002500)
- DUPONT Hooded Disposable Coverall, 5XL, 25 PK, White, SMS, Zipper (PB127SWH5X002500)
- Micromax Disposable Suits & Coveralls