Shop All Disposable Suits & Coveralls
Micromax
Collared Disposable Coveralls, White, Polyester Scrim, Zipper
Mfr # PBLTG412-4X
Zoro # G3586053
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 2.1 oz
- Seam Style Serged
- Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing
- Ankle Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG412-4X
- Zoro # G3586053
- UPC # 884404473741
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 60 in to 62 in |
Disposable Clothing Size | 4XL |
Fits Waist Size | 58 in |
Height - Maximum | 79 in |
Height - Minimum | 75 in |
Named Size | 4XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing, Hazard Type Non-Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 30 (LUX-TENBR-YM)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- GARDENA Hose Con W/Stop 5/8 &1/2 (36918)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-3X)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH6X001200)
- Micromax Disposable Clothing