Shop All Disposable Suits & Coveralls
Micromax
Collared Disposable Coveralls, White, Polyester Scrim, Zipper
Mfr # PBLTG412-3X
Zoro # G3586211
product price: $5.79
/ea
Sold in multiples of 25 for $144.75
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Disposable Clothing Size 3XL
- Coverall Style Collared Coverall
- Material Polyester Scrim
- Cuff Styles Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micromax
- MFR # PBLTG412-3X
- Zoro # G3586211
- UPC # 884404473734
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 54 in |
Fits Chest Size | 56 in to 58 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Height - Maximum | 77 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing, Hazard Type Non-Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- DYMO Embossing Non-Adhesive Steel Tags- 0.5 in. Wide- 21 Front - Metallic Silver (784-32500)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- MICROMAX Collared Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG412-LG)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-5X)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH3X0025NF)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-M)
- Micromax Workwear and Protective Clothing