Shop All Server Switches & Adapters
Microlab
H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile
Mfr # H21WHITE
Zoro # G6338885
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 8"
- Width 4.6"
- Product Type Speaker System
- Height 7.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microlab
- MFR # H21WHITE
- Zoro # G6338885
- UPC # 878294032287
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 8" |
Width | 4.6" |
Height | 7.8" |
Details
Color | White |
Product Type | Speaker System |
Description
H21 Wireless Bluetooth Bookshelf Speaker System w/ Versatile Connectivity & Real Wooden & Leather Finishing Cabinets (White)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-306)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- Microlab Server Switches & Adapters