Shop All Disinfectants and Sanitizers
Microgold
Multi-Action Disinfectant Antimicrobial Spray, Bottle, Unscented, 4 PK
Mfr # MG0096
Zoro # G700725521
product price: $296.99
/pk 4, $74.25/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Quat
- Recommended Dilution Ready to Use
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microgold
- MFR # MG0096
- Zoro # G700725521
- UPC # 856954000968
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1 gal |
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Multi-Action Disinfectant Antimicrobial Spray |
Primary Chemical | Quat |
Recommended Dilution | Ready to Use |
Wet Contact Time | 3 to 10 min |
Cleaner Form | Liquid |
Net Weight | 128 oz |
Standards | ANSI, OSHA |
VOC Content | 0% |
Product Series | No Series |
Rinse Required | No |
NSF Rating | Not Rated |
EPA Registration Number | 90856-4-88653 |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registered | Yes |
Targeted Pathogens | Rotavirus; Salmonella |
Properties | No Rinse Required |
Description
Multi-Action Disinfectant Antimicrobial Spray, Primary Chemical Quat, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards ANSI, OSHA, Wet Contact Time 3 to 10 min, Targeted Pathogens Rotavirus; Salmonella, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: HI, IA, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Unflagged Broom, 11", w/48" Mtl Hndl, PK12 (3686403)
- 3M 9 in Pad Holder, Brown (6473)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Morning Meadow (44714EA)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- MICROGOLD All Purpose Disinfectant Cleaner, Trigger Spray Bottle, Unscented, 6 PK (MG0101)
- BETCO Fight-Bac RTU Disinfectant Cleaner, 32 fl oz (1 quart) Citrus Floral, Clear, 12 PK (3111200CT)
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- LYSOL Disinfectant Spray, Aerosol Spray, Lavender, 12 PK (36241-89097)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-84251)
- WEXCIDE WEX-CIDE CONCENTRATED DISINFECTING CLEANER, NECTAR SCENT, 128 OZ BOTTLE, 4PK (211000CT)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- Microgold Disinfectants and Sanitizers