Shop All Refrigerators
Microfridge
Refrigerator/Freezer/Microwave, 56-1/4" H
Mfr # 4.8LMF4H-7B1W
Zoro # G008656169
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Compact
- Color White
- Number of Doors 2
- Overall Depth 22 1/2 in
- Overall Height 56 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 4.8LMF4H-7B1W
- Zoro # G008656169
- UPC # 067638025348
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22 1/2 in |
Overall Height | 56 1/4 in |
Cord Length | 5 1/2 ft |
Manufacturer Warranty Length | 7 yr |
Overall Width | 18 5/8 in |
Description
Refrigerator, Freezer, and Microwave, Color White, Total Capacity 4.8 cu ft, Refrigerator Capacity 3.3 cu ft, Freezer Capacity 1.3 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 56 1/4 in, Overall Width 18 5/8 in, Overall Depth 22 1/2 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 8, Defrost Automatic, Control Type Electronic, Cord Length 5 1/2 ft, Current 4 A, Door Hinge Swing, Door Style Solid, Door Swing Left
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Light Fixture , Lexan Globe (8012557)
- HATCO Toaster Element 208V 1250W (20925400)
- VICTOR ALLEN 100% Colombian Coffee Single Serve Cup, PK80 (FG014603RV)
- PANASONIC Clip (ANE9082930AP)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- NEXEL 3 Door Merchandiser Refrigerator, 53 Cu. Ft., 78-3/8W x 30D x 80-3/4'H (SG1.9L3-HC)
- MAXX COLD Horizontal Bottle Cooler 14 CUFT (MXCR50B)
- Microfridge Refrigerators