Shop All Refrigerators
This Product is Discontinued
Microfridge
Refrigerator, Black, 8 cu. ft. (Discontinued)
Mfr # 10.3LMF4R
Zoro # G4443376
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Refrigerator Style Top-Freezer
- Color Black
- Number of Doors 2
- Overall Depth 26 3/4 in
- Overall Height 58 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 10.3LMF4R
- Zoro # G4443376
- UPC # 8587920001215
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Overall Depth | 26 3/4 in |
Overall Height | 58 5/8 in |
Overall Width | 23 3/4 in |
Cord Length | 7 1/2 ft |
Manufacturer Warranty Length | 7 yr Industry |
Dimensions (H x W x D) | 58 5/8 in x 23 3/4 in x 26 3/4 in |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.3 cu ft, Refrigerator Capacity 7.9 cu ft, Freezer Capacity 2.4 cu ft, Overall Height 58 5/8 in, Overall Width 23 3/4 in, Overall Depth 26 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Freezer Yes, Control Type Mechanical, Cord Length 7 1/2 ft, Current 0.9 A, Door Hinge Swing, Door Style Solid, Door Swing Left
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.