Shop All Refrigerators
Microfridge
Refrigerator, 4.8 cu. ft., 900W, Microwave
Mfr # 4.8MF4-9B1X
Zoro # G6534530
product price: $1,132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Refrigerator Style Midsize
- Color Black
- Number of Doors 3
- Energy Star Compliant Yes
- Control Type Adjustable Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 4.8MF4-9B1X
- Zoro # G6534530
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Manufacturer Warranty Length | 7 yr |
Details
Refrigerator Style | Midsize |
Color | Black |
Number of Doors | 3 |
Item | Refrigerator and Microwave |
Energy Star Compliant | Yes |
Control Type | Adjustable Dial |
Number of Shelves | 2 |
Door Hinge | Swing |
Defrost | Automatic |
Door Swing | Reversible |
Weight | 109.6 lb |
Power Source | Electric |
Shelf Material | Wire |
Frequency | 60 Hz |
Description
Refrigerator and Microwave, Color Black, Total Capacity 4.8 cu ft, Refrigerator Capacity 3.4 cu ft, Freezer Capacity 1.4 cu ft, Microwave Capacity 0.9 cu ft, Overall Height 58 1/4 in, Overall Width 18 5/8 in, Overall Depth 22 1/2 in, Microwave Wattage 850 W, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/2 ft, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- RINNAI Combustion Motor Assembly (263Fa) (308F-425)
- HAMILTON BEACH COMMERCIAL Filter Basket W/Lid (990016601)
- HENRY AND HENRY Henry And Henry Easy Fudge Icing, 45lbs (10222197)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 56-1/4" H (4.8LMF4H-7B1W)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MAGIC CHEF Mini Refrigerator(3.5 Cubic Ft.) (Black) (MCBR350B2)
- WHYNTER 42 cuft Cigar Cabinet Cooler and Humidor Cedar Shelves (CHC-421HC)
- Microfridge Refrigerators