Shop All Refrigerators
Microfridge
Refrigerator, 4.8 cu. ft., 2 Doors
Mfr # 4.8MF4R
Zoro # G6575998
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Compact
- Color Black
- Number of Doors 2
- Energy Star Compliant Yes
- Control Type Adjustable Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 4.8MF4R
- Zoro # G6575998
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Manufacturer Warranty Length | 7 yr |
Details
Refrigerator Style | Compact |
Color | Black |
Number of Doors | 2 |
Item | Refrigerator and Freezer |
Energy Star Compliant | Yes |
Control Type | Adjustable Dial |
Number of Shelves | 9 |
Defrost | Automatic |
Door Hinge | Swing |
Power Source | Electric |
Shelf Material | Wire |
Weight | 82 lb |
Door Swing | Reversible |
Description
Refrigerator and Freezer, Color Black, Total Capacity 4.8 cu ft, Refrigerator Capacity 3.4 cu ft, Freezer Capacity 1.4 cu ft, Overall Height 46 in, Overall Width 18 5/8 in, Overall Depth 22 1/2 in, Energy Star Compliant Yes, Number of Shelves 9, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 1/2 ft, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Cord Management Hinge Clip System, Leveling Legs, Reversible Legs, Safe Plug Technology
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE HEATING ELEMENT F/HG-501D/501-A/VT-751D (MA30083)
- SLIMFAST Advanced Nutrition Creamy Milk Chocolate Smoothie Mix 11.4 oz., PK2 (79001)
- COMSTOCK CASTLE Thermocouple For - Part# Com17005 (COM17005)
- STAR Infinite Switch M-Series (2E-Z21561)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 56-1/4" H (4.8LMF4H-7B1W)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFHT1425VW)
- Microfridge Refrigerators