Shop All Refrigerators
This Product is Discontinued
Microfridge
Compact Refrigerator, Ice Compartment and Microwave (Discontinued)
Mfr # 3.6MF4A-7B1CB
Zoro # G5197376
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Refrigerator Style Compact
- Color Black
- Number of Doors 1
- Overall Depth 20 1/8 in
- Overall Height 43 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 3.6MF4A-7B1CB
- Zoro # G5197376
- Country of Origin Multiple
- Category Refrigerators
Dimensions
Overall Depth | 20 1/8 in |
Overall Height | 43 3/4 in |
Overall Width | 18 5/8 in |
Cord Length | 5 ft |
Dimensions (H x W x D) | 43 3/4 in x 18 5/8 in x 20 1/8 in |
Description
Refrigerator, Ice Compartment and Microwave, Color Black, Total Capacity 3.6 cu ft, Refrigerator Capacity 3.6 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 43 3/4 in, Overall Width 18 5/8 in, Overall Depth 20 1/8 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 0, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, Current 15 A, Door Hinge Side, Door Style Solid, Swing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.