Shop All Refrigerators
This Product is Discontinued
Microfridge
Compact Refrigerator, Freezer and Microwave, 4.8 cu. ft. (Discontinued)
Mfr # 4.8RMF4H-7B1W
Zoro # G6565517
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Refrigerator Style Compact
- Color White
- Number of Doors 2
- Overall Depth 22 1/2 in
- Overall Height 58 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 4.8RMF4H-7B1W
- Zoro # G6565517
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Overall Depth | 22 1/2 in |
Overall Height | 58 1/8 in |
Overall Width | 18 5/8 in |
Cord Length | 5 ft, 5 1/2 ft |
Dimensions (H x W x D) | 58 1/8 in x 18 5/8 in x 22 1/2 in |
Manufacturer Warranty Length | 7 yr |
Description
Refrigerator, Freezer and Microwave, Color White, Total Capacity 4.8 cu ft, Refrigerator Capacity 3.3 cu ft, Freezer Capacity 1.3 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 58 1/8 in, Overall Width 18 5/8 in, Overall Depth 22 1/2 in, Microwave Wattage 700 W, Energy Star Compliant No, Number of Shelves 9, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/2 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.