Shop All Refrigerators
Microfridge
Compact Refrigerator and Microwave, 2.4 cu ft, Black
Mfr # 2.3MF4-7B1CB
Zoro # G7373161
product price: $634.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Refrigerator Style Compact
- Color Black
- Number of Doors 1
- Overall Depth 19 7/8 in
- Overall Height 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfridge
- MFR # 2.3MF4-7B1CB
- Zoro # G7373161
- Country of Origin Multiple
- Category Refrigerators
Dimensions
Overall Depth | 19 7/8 in |
Overall Height | 35 1/2 in |
Cord Length | 5 ft |
Overall Width | 18 5/8 in |
Manufacturer Warranty Length | 7 yr |
Dimensions (H x W x D) | 35 1/2 in x 18 5/8 in x 19 7/8 in |
Description
Refrigerator and Microwave, Color Black, Total Capacity 2.3 cu ft, Refrigerator Capacity 2.3 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 35 1/2 in, Overall Width 18 5/8 in, Overall Depth 19 7/8 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Safe Plug Technology, Signal Beeper with Adjustable Volume
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&G FOODS 11OZ Chicken Seasoning (1151134)
- GROEN Sight Glass Assembly For - Part# 005831 (5831)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- DUKE MANUFACTURING Door Switch (153114)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 56-1/4" H (4.8LMF4H-7B1W)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- MAXX COLD Undercounter Refrigerator, Single Door 6.5 CUFT (MXCR27U)
- Microfridge Refrigerators