Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Purple
Mfr # LFK550
Zoro # G6400899
Sold in multiples of 8 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Size 16x16
- Color Purple
- Cleaning Cloth Color Purple
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microfiber Technologies
- MFR # LFK550
- Zoro # G6400899
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16x16 |
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Gen Purpose,16x16,Prpl |
Color | Purple |
Cleaning Cloth Color | Purple |
Application | Multi Surface |
Description
Microfiber Cloth,Gen Purpose,16x16,Prpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- MAX PRO Liquid Glass Cleaner, Aerosol Can (GG-003-012)
- ZEP 1 gal Liquid Hand Soap Pump Bottle, 4 PK (95824)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- MONARCH Wall Washing Terry Wipers - White 25 lb box (N-W50CB-25)
- THE BRUSH MAN New Pre-Washed White Knit Rags, 10PK (RAG-KNIT-WH-NEW)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- CTC RAGS Recycled White Hospital Flannel (CHPJ50)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- Microfiber Technologies Rags & Towels