Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Pink
Mfr # LFK400
Zoro # G6400935
product price: $0.85
/ea
Sold in multiples of 15 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Size 16x16
- Color Pink
- Cleaning Cloth Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfiber Technologies
- MFR # LFK400
- Zoro # G6400935
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16x16 |
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Gen Purpose,16x16,Pink |
Color | Pink |
Cleaning Cloth Color | Pink |
Description
Microfiber Cloth,Gen Purpose,16x16,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- LAVEX 24'' x 24'' Orange Medium-Duty Treated Dusting Cloth - 100/Case, 100PK (248WIPERDOR)
- ASTRO OPTICS Toolbox Z400 Shop Towels- 200ct, PK6 (201639)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- INTEX RETAIL 45 sq ft Tack Cloth (KXL74)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green, 12PK (32UV11)
- Microfiber Technologies Rags & Towels