Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth Cloth Wipe 16" x 16", Yellow
Mfr # LFK701
Zoro # G6400829
original price:
$1.13
12% off
new price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Size 16x16
- Color Yellow
- Cleaning Cloth Color Yellow
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfiber Technologies
- MFR # LFK701
- Zoro # G6400829
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16x16 |
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Lightweight,16x16,Yel |
Color | Yellow |
Cleaning Cloth Color | Yellow |
Application | Multi Surface |
Description
Microfiber Cloth,Lightweight,16x16,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- GEORGIA-PACIFIC Rayon Dust Cloth 17" x 24", Yellow, 200PK (29616)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- ZEP Pleasant Scent Carpet Shampoo 128 oz Liquid Concentrated (ZUCEC128)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- IMPACT PRODUCTS Microfiber Suede Cloth Cleaning Cloth 18.4 lb., Blue, 12PK (LFK100)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75190)
- INTEX Painters Rags (10482)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 12 (PT726)
- Microfiber Technologies Rags & Towels