Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth Cloth Wipe 16" x 16", Pink
Mfr # LFK401
Zoro # G6400856
product price: $0.86
/ea
Sold in multiples of 9 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Color Pink
- Cleaning Cloth Color Pink
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfiber Technologies
- MFR # LFK401
- Zoro # G6400856
- Country of Origin China
- Category Rags & Towels
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Lightweight,16x16,Pink |
Color | Pink |
Cleaning Cloth Color | Pink |
Application | Multi Surface |
Description
Microfiber Cloth,Lightweight,16x16,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- TYMSAVER Tymsaver II Mop Handle Orange, PK 12 (IMPWH60CT)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCL2LT)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- MONARCH T-Shirt Reclaimed Rags - White - 5 lb Bag (R2-W50-5BG)
- ASTRO OPTICS Toolbox Z400 Shop Towels- 200ct, PK6 (201639)
- PET PALS Pet Pals TP6035 36 44 TP Microfiber Towels 3-Pk 36x24 In Asst S (TP6035 36 44)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- Microfiber Technologies Rags & Towels