Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth Cloth Wipe 16" x 16", Green
Mfr # LFK301
Zoro # G6400865
product price: $0.91
/ea
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Size 16x16
- Color Green
- Cleaning Cloth Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microfiber Technologies
- MFR # LFK301
- Zoro # G6400865
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16x16 |
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Lightweight,16x16,Green |
Color | Green |
Cleaning Cloth Color | Green |
Description
Microfiber Cloth,Lightweight,16x16,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Industrial Broom, 28", 2 Rows, 60" Handle (82728)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- BETCO Cleaners & Detergents, Bottle, Acidic, 12 PK (711200)
- ZEP Liquid Heat Drain Opener, 33.8 oz., PK12 (ZULH34)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MONARCH Bath Towel Size Terry Wipers - WHITE25 lb box (N-W50FB-25)
- TECHSPRAY Microfiber Cloths White, 8" x 8" (2363-50)
- R & R TEXTILE MILLS INC Pro-Clean Basics Anti-Bacterial Terry Cloth Rags, White, 1 Lb. - 99800 (99800)
- ONE TUFF WIPE CLOTH ONE TUFF 75PK (84075)
- BUFFALO WIPING RAGS WHITE 1LB (10521)
- Microfiber Technologies Rags & Towels