Shop All Dusters
Microfiber Technologies
Duster, Microfiber, Hand
Mfr # 3147
Zoro # G7482522
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material Microfiber
- Features Durable; Washable
- Suggested Cleaning Application Dust Remover; Dirt Remover
- Bristle Color Yellow Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microfiber Technologies
- MFR # 3147
- Zoro # G7482522
- UPC # 729661107803
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 16" |
Details
Item | Duster,Microfiber,Hand |
Material | Microfiber |
Features | Durable; Washable |
Suggested Cleaning Application | Dust Remover; Dirt Remover |
Bristle Color | Yellow Green |
Description
Duster,Microfiber,Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, 3.5"x5", PK40 (9030)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel (44159)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- UNGER Ostrich Feather Duster (92140)
- CHICOPEE Chix, Masslinn Dust Cloths, 40 X 24, Yellow, 250PK (0214)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- Microfiber Technologies Dusters