Shop All Coaxial Cables
Microdot
142-1000-0001=PLUG STRAIGHTSO
Mfr # 142-1000-0001
Zoro # G900945774
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Connector - RF
- Cable Termination Type Crimp
- Cable Type RG 178/U, RG 196/U
- Body Material Brass
- Coupler Style Slide-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 142-1000-0001
- Zoro # G900945774
- Country of Origin Mexico
- Category Coaxial Cables
Details
Product Type | Connector - RF |
Cable Termination Type | Crimp |
Cable Type | RG 178/U, RG 196/U |
Body Material | Brass |
Coupler Style | Slide-On |
Panel Mount | Without |
Body Plating Material | Gold |
Locking Interface | Without |
Body Style | Straight |
Grade | Commercial |
Applies To | Coaxial Cable |
Safety Wire Holes | Without |
Connector Style | Plug |
Solderless | Yes |
Center Contact Plating Material | Gold |
50 Ohm | Yes |
RF Connector Type | Ultra Miniature (LEPRA/CON) |
Impedance"‰(Ω) | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- POWERCOMM Coax Std 9ft Blk (215-34211)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- TEST PRODUCTS INTL Coax/CAT 5 WIFI Testing Kit (TPI-4028WIFI)
- WAVENET RG6 COAX 1000FT PULL BOX RG6URWH4 (RG6-COAX-WH)
- Microdot Coaxial Cables