Shop All Cable Connectors
Microdot
142-0002-0001
Mfr # 142-0002-0001
Zoro # G801037875
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Solder; Threaded
- Use With - Nonmetallic Building Cable RG 178/U, RG 196/U
- Material Brass
- Type Plug, Ultra Miniature (LEPRA/CON)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microdot
- MFR # 142-0002-0001
- Zoro # G801037875
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Cable Clamping Method | Solder; Threaded |
Use With - Nonmetallic Building Cable | RG 178/U, RG 196/U |
Material | Brass |
Item | Connector - RF |
Type | Plug, Ultra Miniature (LEPRA/CON) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Steel (SC1824G)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- SQUARE D Thermal Unit, 6.67 to 8.58A (B10.2)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- IFM Wireable 1/2" connector (E11764)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- IFM Wireable M12 connector (E11252)
- Microdot Cord Grips