Shop All Cable Connectors
Microdot
141-1001-0001=JACK BULKHEADSO
Mfr # 141-1001-0001
Zoro # G101037230
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Crimp; Slide-On
- Use With - Nonmetallic Building Cable RG 178/U, RG 196/U
- Material Brass
- Type Jack, Ultra Miniature (LEPRA/CON)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 141-1001-0001
- Zoro # G101037230
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Crimp; Slide-On |
Use With - Nonmetallic Building Cable | RG 178/U, RG 196/U |
Material | Brass |
Type | Jack, Ultra Miniature (LEPRA/CON) |
Item | Connector - RF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306A002)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-24D)
- TARPS NOW 14 in. Nylon Black Cable Zip Ties, 100PK (TACT14BK-100)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- IFM Wireable M12 connector (EVC813)
- Microdot Cable Connectors