Shop All Cable Connectors
Microdot
141-1000-0001=Str Jack SOS L
Mfr # 141-1000-0001
Zoro # G101037322
product price: $84.19
/ea
Sold in multiples of 2 for $168.38
Free Shipping & Returns
$168.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Crimp; Slide-On
- Use With - Nonmetallic Building Cable RG 178/U, RG 196/U
- Material Brass
- Type Jack, Ultra Miniature (LEPRA/CON)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 141-1000-0001
- Zoro # G101037322
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Crimp; Slide-On |
Use With - Nonmetallic Building Cable | RG 178/U, RG 196/U |
Material | Brass |
Item | Connector - RF |
Type | Jack, Ultra Miniature (LEPRA/CON) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350SWN1021)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- BELL OUTDOOR Connector (4802-4)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- Microdot Cable Connectors