Shop All Cable Connectors
Microdot
141-0002-0001=RCPT FTMTW/TURR
Mfr # 141-0002-0001
Zoro # G601037273
product price: $38.49
/ea
Sold in multiples of 500 for $19,245.00
$19,245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Solder; Threaded
- Type Jack, Ultra Miniature (LEPRA/CON)
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 141-0002-0001
- Zoro # G601037273
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Solder; Threaded |
Type | Jack, Ultra Miniature (LEPRA/CON) |
Material | Brass |
Item | Connector - RF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- EATON Limit Switch Head, Angld Rllr, Top, 1.31 In (LS-XLA)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M12 connector (E12261)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- Microdot Cord Grips