Shop All Cable Connectors
Microdot
132-0119-0002=PLUG RTANGLEGC-
Mfr # 132-0119-0002
Zoro # G500983466
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Crimp; Threaded
- Material Brass
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 132-0119-0002
- Zoro # G500983466
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Cable Clamping Method | Crimp; Threaded |
Item | Connector - RF |
Material | Brass |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230VH)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE500)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- IFM Wireable M12 connector (E10108)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- Microdot Cable Connectors