Shop All PCB Connectors
Microdot
094-4206-7002=MCK-C2-P-15SRT1
Mfr # MCK-C2-P-15SRT1
Zoro # G201039219
product price: $290.99
/ea
Sold in multiples of 25 for $7,274.75
Free Shipping & Returns
$7,274.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Plating Thickness 50 µin
- Number of Contacts 15
- Finish Yellow Chromate
- Contact Type Socket
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # MCK-C2-P-15SRT1
- Zoro # G201039219
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Contact Plating Thickness | 50 µin |
Number of Contacts | 15 |
Finish | Yellow Chromate |
Contact Type | Socket |
Connector Type | Receptacle |
Material | Polyphenylene Sulfide |
For Use With | Printed Circuit Board |
Connection Material | Copper Alloy |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HUBBELL Boot, Weatherproof (HBL6018)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 10 A (CB221-10)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Microdot PCB Connectors