Shop All Coaxial Cables
Microdot
052-0213-0001=PLUG STRAIGHTS-
Mfr # 052-0213-0001
Zoro # G500945433
product price: $59.15
/ea
Sold in multiples of 2 for $118.30
$118.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Connector - RF
- Safety Wire Holes Without
- Panel Mount Without
- Applies To Coaxial Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 052-0213-0001
- Zoro # G500945433
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
Thread Size | 4.83 [.19] - 32 |
Details
Product Type | Connector - RF |
Safety Wire Holes | Without |
Panel Mount | Without |
Applies To | Coaxial Cable |
Connector Style | Plug |
50 Ohm | Yes |
Body Plating Material | Silver |
Body Style | Straight |
Preloaded | Yes |
Solderless | Yes |
Solder Lug | Without |
Environmental Protection | Without |
Board Standoff | Without |
Impedance"‰(Ω) | 50 |
Pin Protection | With |
Center Contact Plating Material | Gold |
Coupling Nut Style | Hex |
Body Material | Brass |
Grade | Commercial |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 (HSK-600 1/4 Clr 48)
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (CR306D00200XAAAAJ)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- DOLPHIN COMPONENTS CableCoupler, F-Type/Male, RG11 Coax, PK10 (DC-CF11)
- AUDIOVOX 6' Blk Rg6 Coax Cable (VH606RV)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- Microdot Coaxial Cables